Specifications
Dimensions
- Bore Diameter25 mm
Details
- Cylinder StyleMini slide
- Cylinder Suffix-2P
- Maximum Applied Force20 N
- Product TypeGuided Air Cylinders
- SeriesEGSC-BS
- TypeGuided Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)