Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder StyleMini slide
- Cylinder Suffix3
- Maximum Applied Force60 N
- Product TypeGuided Air Cylinders
- SeriesEGSC-BS
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)