Specifications
Dimensions
- Bore Diameter1.7720 in
Details
- Cylinder StyleMini slide
- Maximum Applied Force120 N
- Product TypeGuided Air Cylinders
- SeriesEGSC
- TypeMini slide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)