Motion
DGSS-10-50-E1A

FESTO CORPORATION
DGSS-10-50-E1A

DGSS-10-50-E1A Mini Slide
Mi Item #15162020
MFR #DGSS-10-50-E1A
Price$564.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSS-10-50-E1A

DGSS-10-50-E1A Mini Slide
Mi Item #15162020
MFR #DGSS-10-50-E1A

Mfr description
DGSS-10-50-E1A MINI SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.37/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    E1A
  • Product Type
    Guided Air Cylinders
  • Series
    DGSS
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)