Specifications
Dimensions
- Rod - Thread SizeM4
- Rod Size / ThreadM4
Details
- Cylinder SuffixM4
- Product TypeRodless Air Cylinders
- Rod End BracketRod Clevis
- Rod Thread StandardMetric
- SeriesCRSG
- TypeRod Clevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)