Motion
DSBC-40-400-D3-PPSA-N3

FESTO CORPORATION
DSBC-40-400-D3-PPSA-N3

DSBC-40-400-D3-PPSA-N3 Standards-Based Cylinder
Mi Item #15162046
MFR #DSBC-40-400-D3-PPSA-N3
Price$428.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-40-400-D3-PPSA-N3

DSBC-40-400-D3-PPSA-N3 Standards-Based Cylinder
Mi Item #15162046
MFR #DSBC-40-400-D3-PPSA-N3

Mfr description
DSBC-40-400-D3-PPSA-N3 STANDARDS-BASED C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Push Force At 100 Psi
    754 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Maximum Applied Force
    754 N
  • Options Included
    Self-Adjusting Pneumatic End-Position Cushioning
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    DSBC
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)