Motion
DSBC-80-500-D3-PPVA-N3

FESTO CORPORATION
DSBC-80-500-D3-PPVA-N3

DSBC-80-500-D3-PPVA-N3 Standards-Based Cylinder
Mi Item #15162059
MFR #DSBC-80-500-D3-PPVA-N3
Price$833.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-80-500-D3-PPVA-N3

DSBC-80-500-D3-PPVA-N3 Standards-Based Cylinder
Mi Item #15162059
MFR #DSBC-80-500-D3-PPVA-N3

Mfr description
DSBC-80-500-D3-PPVA-N3 STANDARDS-BASED C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.34/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Cushion Type
    Pneumatic cushioning, adjustable at both ends
  • Cylinder Suffix
    80-500-D3-PPVA-N3
  • Maximum Applied Force
    3016 N
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    DSBC
  • Type
    Standards-based cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)