Motion
DSBC-100-40-D3-PPVA-N3

FESTO CORPORATION
DSBC-100-40-D3-PPVA-N3

DSBC-100-40-D3-PPVA-N3 Standards-Based Cylinder
Mi Item #15162068
MFR #DSBC-100-40-D3-PPVA-N3
Price$875.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-100-40-D3-PPVA-N3

DSBC-100-40-D3-PPVA-N3 Standards-Based Cylinder
Mi Item #15162068
MFR #DSBC-100-40-D3-PPVA-N3

Mfr description
DSBC-100-40-D3-PPVA-N3 STANDARDS-BASED C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.43/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Type
    Extruded Profile
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPVA-N3
  • Cylinder Type
    ISO
  • Maximum Applied Force
    4712 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Series
    DSBC
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)