Motion
DSBC-125-320-D3-PPSA-N3

FESTO CORPORATION
DSBC-125-320-D3-PPSA-N3

DSBC-125-320-D3-PPSA-N3 Standards-Based Cylinder
Mi Item #15162085
MFR #DSBC-125-320-D3-PPSA-N3
Price$1,506.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-125-320-D3-PPSA-N3

DSBC-125-320-D3-PPSA-N3 Standards-Based Cylinder
Mi Item #15162085
MFR #DSBC-125-320-D3-PPSA-N3

Mfr description
DSBC-125-320-D3-PPSA-N3 STANDARDS-BASED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,506.27/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Cylinder Type
    ISO
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Tie Rod Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)