Motion
MSE6-C2M-5000-FB43-D-M-RG-BAR-M12L4-MQ1-AGD

FESTO CORPORATION
MSE6-C2M-5000-FB43-D-M-RG-BAR-M12L4-MQ1-AGD

MSE6-C2M-5000-FB43-D-M-RG-BAR-M12L4-MQ1-
Mi Item #15162129
MFR #MSE6-C2M-5000-FB43-D-M-RG-BAR-M12L4-MQ1-AGD
Price$4,291.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MSE6-C2M-5000-FB43-D-M-RG-BAR-M12L4-MQ1-AGD

MSE6-C2M-5000-FB43-D-M-RG-BAR-M12L4-MQ1-
Mi Item #15162129
MFR #MSE6-C2M-5000-FB43-D-M-RG-BAR-M12L4-MQ1-AGD

Mfr description
MSE6-C2M-5000-FB43-D-M-RG-BAR-M12L4-MQ1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,291.48/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Outlet Size
    1/2 in

Details

  • Base Type
    Energy Efficiency Module
  • Body Material
    Die-Cast Aluminum
  • Maximum Operating Pressure
    2313.35 psi, 159.5 bar
  • Operating Temperature Range
    32 to 122 °F, 0 to 50 °C
  • Port Thread Standard
    BSPP
  • Pressure
    1051.52 to 2313.35 psi, 72.5 to 159.5 bar
  • Valve Electric Connector Type
    M12 x 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)