Specifications
Dimensions
- Rod - Thread SizeM12
Details
- Product TypeTie Rod Air Cylinders
- Rod End BracketSelf-Aligning Coupler
- SeriesDARP
- TypeTie Rod Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)