Motion
VUVG-LK14-B52-T-G18-1H2L-F1A

FESTO CORPORATION
VUVG-LK14-B52-T-G18-1H2L-F1A

VUVG-LK14-B52-T-G18-1H2L-F1A SOLENOID VA
MI ITEM #15162166
MFR #VUVG-LK14-B52-T-G18-1H2L-F1A
Price$128.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VUVG-LK14-B52-T-G18-1H2L-F1A

VUVG-LK14-B52-T-G18-1H2L-F1A SOLENOID VA
MI ITEM #15162166
MFR #VUVG-LK14-B52-T-G18-1H2L-F1A

Mfr description
VUVG-LK14-B52-T-G18-1H2L-F1A SOLENOID VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.26/each

Specifications

Details

  • Actuation
    Air Operated
  • Coil Specifications
    0.8 W
  • Manual Override Type
    Non-detenting
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [7:4:4]
  • Operating Pressure Range
    0.15 to 0.7 MPa
  • Operating Temperature Range
    23 to 122 °F
  • Pilot Type
    Piloted
  • Seal Material
    HNBR, NBR
  • Valve Function
    5/2-way, double solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)