Motion
EXCL-15-200-300-Z1-100-GF-ST-R-1-EK-M6-AN

FESTO CORPORATION
EXCL-15-200-300-Z1-100-GF-ST-R-1-EK-M6-AN

EXCL-15-200-300-Z1-100-GF-ST-R-1-EK-M6-A Three-Dimensional Gantry
MI ITEM #15162198
MFR #EXCL-15-200-300-Z1-100-GF-ST-R-1-EK-M6-AN
Price$10,118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
EXCL-15-200-300-Z1-100-GF-ST-R-1-EK-M6-AN

EXCL-15-200-300-Z1-100-GF-ST-R-1-EK-M6-A Three-Dimensional Gantry
MI ITEM #15162198
MFR #EXCL-15-200-300-Z1-100-GF-ST-R-1-EK-M6-AN

Mfr description
EXCL-15-200-300-Z1-100-GF-ST-R-1-EK-M6-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,118.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Rod - Thread Size
    M6
  • Rod Size / Thread
    M6

Details

  • Cylinder Style
    3D gantries
  • Cylinder Suffix
    Z1-100-GF-ST-R-1-EK-M6-AN
  • Product Type
    Guided Air Cylinders
  • Rod Thread Standard
    Metric
  • Series
    EXCL
  • Type
    3D gantries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)