Specifications
Details
- ActuationAir Operated
- Coil Specifications14 mA
- Operating Pressure Range0 to 1 MPa
- Operating Temperature Range41 to 122 °F
- Pilot TypeDirect
- Seal MaterialFluoro rubber
- Valve Function2/2 proportional directional control valve, closed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)