Specifications
Dimensions
- Outlet Size10 mm
- Overall Width0.4154 in, 10.55 mm
Details
- Base TypeManifold Sub-Base
- Number Of Stations1
- Operating Temperature Range23 to 122 °F, -5 to 50 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)