Motion
MS4-LR-1/8-D5-VS-OS-WR

FESTO CORPORATION
MS4-LR-1/8-D5-VS-OS-WR

Standard Air Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 4 to 59 psi
Mi Item #15162242
MFR #MS4-LR-1/8-D5-VS-OS-WR
Price$70.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LR-1/8-D5-VS-OS-WR

Standard Air Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 4 to 59 psi
Mi Item #15162242
MFR #MS4-LR-1/8-D5-VS-OS-WR

Mfr description
MS4-LR-1/8-D5-VS-OS-WR PRESSURE REGULATO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.42/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    MS
  • Set Pressure Range
    4 to 59 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)