Motion
MS4-LR-1/4-D6-E11

FESTO CORPORATION
MS4-LR-1/4-D6-E11

Standard Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 4 to 103 psi
MI ITEM #15162246
MFR #MS4-LR-1/4-D6-E11
Price$138.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LR-1/4-D6-E11

Standard Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 4 to 103 psi
MI ITEM #15162246
MFR #MS4-LR-1/4-D6-E11

Mfr description
MS4-LR-1/4-D6-E11 PRESSURE REGULATOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.93/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    4 to 103 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)