Motion
MS4-LR-1/4-D6-E11-WR

FESTO CORPORATION
MS4-LR-1/4-D6-E11-WR

Standard Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 4 to 103 psi
MI ITEM #15162247
MFR #MS4-LR-1/4-D6-E11-WR
List Price$203.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LR-1/4-D6-E11-WR

Standard Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 4 to 103 psi
MI ITEM #15162247
MFR #MS4-LR-1/4-D6-E11-WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.71/each for your price

Overview

Mfr description
MS4-LR-1/4-D6-E11-WR PRESSURE REGULATOR

Specifications

  • Set Pressure Range
    4 to 103 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought