Motion
MS6-LFR-1/2-D6-ERV-RG-AS

FESTO CORPORATION
MS6-LFR-1/2-D6-ERV-RG-AS

MS6-LFR-1/2-D6-ERV-RG-AS FILTER REGULATO
MI ITEM #15162253
MFR #MS6-LFR-1/2-D6-ERV-RG-AS
Price$106.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-ERV-RG-AS

MS6-LFR-1/2-D6-ERV-RG-AS FILTER REGULATO
MI ITEM #15162253
MFR #MS6-LFR-1/2-D6-ERV-RG-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.52/each

Specifications

Dimensions

  • Weight
    1.929 lbs

Details

  • Accessories
    Mounting bracket, Hex nut, Pressure gauge
  • Air Flow
    218.95 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air, Inert gas
  • Material
    Die-cast aluminum
  • Maximum Air Flow
    218.95 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    With secondary exhausting
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Overview

Mfr description
MS6-LFR-1/2-D6-ERV-RG-AS FILTER REGULATO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought