Specifications
Dimensions
- Bore Diameter80 mm
Details
- Cylinder StyleBall screw axis
- Cylinder Suffix-KF-80-100-0H-5P
- Maximum Applied Force2650 N
- Product TypeGuided Air Cylinders
- SeriesELGD-BS
- TypeGuided Air Cylinder
Overview
Mfr description
ELGD-BS-KF-80-100-0H-5P SPINDLE AXIS