Specifications
Dimensions
- Bore Diameter3.1500 in
Details
- Cylinder StyleRodless
- Cylinder SuffixKF-80-300-0H-5P
- Maximum Applied Force2650 N
- Product TypeGuided Air Cylinders
- SeriesELGD-BS
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)