Motion
ELGD-BS-KF-80-200-0H-20P

FESTO CORPORATION
ELGD-BS-KF-80-200-0H-20P

ELGD-BS-KF-80-200-0H-20P Spindle Axis
MI ITEM #15162308
MFR #ELGD-BS-KF-80-200-0H-20P
Price$2,635.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ELGD-BS-KF-80-200-0H-20P

ELGD-BS-KF-80-200-0H-20P Spindle Axis
MI ITEM #15162308
MFR #ELGD-BS-KF-80-200-0H-20P

Mfr description
ELGD-BS-KF-80-200-0H-20P SPINDLE AXIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,635.22/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in

Details

  • Cylinder Style
    Rodless
  • Maximum Applied Force
    2650 N
  • Product Type
    Guided Air Cylinders
  • Series
    ELGD-BS
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)