Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- Cylinder StyleBall screw axis
- Product TypeGuided Air Cylinders
- SeriesELGD-BS-KF-WD
- TypeLinear axes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)