Motion
PCRP-64-N12-7-C-R1-VC-T31

FESTO CORPORATION
PCRP-64-N12-7-C-R1-VC-T31

PCRP-64-N12-7-C-R1-VC-T31 FILTER REGULAT
Mi Item #15162373
MFR #PCRP-64-N12-7-C-R1-VC-T31
Price$1,525.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PCRP-64-N12-7-C-R1-VC-T31

PCRP-64-N12-7-C-R1-VC-T31 FILTER REGULAT
Mi Item #15162373
MFR #PCRP-64-N12-7-C-R1-VC-T31

Mfr description
PCRP-64-N12-7-C-R1-VC-T31 FILTER REGULAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,525.00/each

Specifications

Dimensions

  • Weight
    2230 g

Details

  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    174 psi
  • Min Operating Temperature
    -10 °C
  • Mounting Type
    Inline
  • Pressure Gauge Included
    Yes
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)