Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- Cylinder StyleCompact
- Cylinder SuffixI-P-A
- Product TypeTie Rod Air Cylinders
- SeriesADN
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)