Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Cushion TypeP
- Cylinder SuffixI-P-A
- MagnetWith Magnet
- Product TypeLocking Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)