Motion
ADN-50-35-I-PPS-A

FESTO CORPORATION
ADN-50-35-I-PPS-A

ADN-50-35-I-PPS-A Compact Cylinder
Mi Item #15162463
MFR #ADN-50-35-I-PPS-A
Price$260.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-50-35-I-PPS-A

ADN-50-35-I-PPS-A Compact Cylinder
Mi Item #15162463
MFR #ADN-50-35-I-PPS-A

Mfr description
ADN-50-35-I-PPS-A COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Cylinder Suffix
    I-PPS-A
  • Product Type
    Locking Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)