Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- Bracket 1Through Hole
- Cylinder SuffixI-P-A
- Mounting TypeThrough Hole
- Product TypeTie Rod Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)