Motion
ADN-25-70-A-PPS-A

FESTO CORPORATION
ADN-25-70-A-PPS-A

ADN-25-70-A-PPS-A Compact Cylinder
Mi Item #15162478
MFR #ADN-25-70-A-PPS-A
Price$175.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-25-70-A-PPS-A

ADN-25-70-A-PPS-A Compact Cylinder
Mi Item #15162478
MFR #ADN-25-70-A-PPS-A

Mfr description
ADN-25-70-A-PPS-A COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-PPS-A
  • Maximum Applied Force
    295 N
  • Options Included
    Self-Adjusting Pneumatic End-Position Cushioning
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    ADN
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)