Specifications
Details
- Flow Rate250 l/min
- Fluid CompCompressed Air
- Maximum Air Flow8.829 cfm
- Maximum Flow Rate8.829 cfm, 250 l/min
- SeriesMS2-LF-B
- Standard Cubic Feet Per Minute8.829 cfm
- TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)