Motion
HPPF-8-32-A
HPPF-8-32-A PARALLEL GRIPPER
Mi Item #15162539
MFR #HPPF-8-32-A
Price$634.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HPPF-8-32-A PARALLEL GRIPPER
Mi Item #15162539
MFR #HPPF-8-32-A

Mfr description
HPPF-8-32-A PARALLEL GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.21/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Port Size
    M3

Details

  • Action
    Double-Acting
  • Body Option
    Anodized
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Maximum Operating Pressure
    7 bar, 101.5 psi
  • Minimum Operating Pressure
    1.5 bar, 21.75 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    21.75 psi to 101.5 psi, 1.5 bar to 7 bar
  • Operating Temperature Range
    -10 °C to 60 °C, 14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)