Motion
CPX-AP-A-16DI-D-M12-5P

FESTO CORPORATION
CPX-AP-A-16DI-D-M12-5P

Pneumatic Flow Switch - 24 V Max, -20 °C to 50 °C Temp Range, Connector Connection
Mi Item #15162554
MFR #CPX-AP-A-16DI-D-M12-5P
Price$344.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CPX-AP-A-16DI-D-M12-5P

Pneumatic Flow Switch - 24 V Max, -20 °C to 50 °C Temp Range, Connector Connection
Mi Item #15162554
MFR #CPX-AP-A-16DI-D-M12-5P

Mfr description
CPX-AP-A-16DI-D-M12-5P DIGITAL INPUT MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.69/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    57.50 mm
  • Overall Length
    107.30 mm
  • Overall Width
    50.10 mm
  • Weight
    96 g

Details

  • Electrical Connection
    Connector
  • Maximum Load Voltage
    24 V
  • Operating Temperature Range
    -20 °C to 50 °C
  • Signal Response Time
    10 ms
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)