Motion
HPPF-12-24-A

FESTO CORPORATION
HPPF-12-24-A

HPPF-12-24-A PARALLEL GRIPPER
Mi Item #15162609
MFR #HPPF-12-24-A
Price$640.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HPPF-12-24-A

HPPF-12-24-A PARALLEL GRIPPER
Mi Item #15162609
MFR #HPPF-12-24-A

Mfr description
HPPF-12-24-A PARALLEL GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.33/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Open Width  
    24 mm | 0.9450 in
  • Port Size
    M5

Details

  • Action
    Double-Acting
  • Angle of Rotation
    0 °
  • Body Option
    Anodized
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Maximum Operating Pressure
    7 bar, 101.5 psi
  • Minimum Operating Pressure
    1 bar, 14.5 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    1 bar to 7 bar, 14.5 psi to 101.5 psi
  • Operating Temperature Range
    -10 °C to 60 °C, 14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)