Motion
PCRI-100-F90-12-C-T3

FESTO CORPORATION
PCRI-100-F90-12-C-T3

PCRI-100-F90-12-C-T3 FILTER REGULATOR
Mi Item #15162615
MFR #PCRI-100-F90-12-C-T3
Price$1,356.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PCRI-100-F90-12-C-T3

PCRI-100-F90-12-C-T3 FILTER REGULATOR
Mi Item #15162615
MFR #PCRI-100-F90-12-C-T3

Mfr description
PCRI-100-F90-12-C-T3 FILTER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,356.92/each

Specifications

Dimensions

  • Weight
    1950 g

Details

  • Maximum Operating Pressure
    116 psi
  • Min Operating Temperature
    -40 °C
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)