Motion
HPPF-16-32-A-S

FESTO CORPORATION
HPPF-16-32-A-S

HPPF-16-32-A-S PARALLEL GRIPPER
Mi Item #15162641
MFR #HPPF-16-32-A-S
Price$812.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HPPF-16-32-A-S

HPPF-16-32-A-S PARALLEL GRIPPER
Mi Item #15162641
MFR #HPPF-16-32-A-S

Mfr description
HPPF-16-32-A-S PARALLEL GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.01/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Open Width  
    32 mm | 1.2600 in
  • Port Size
    M5

Details

  • Action
    Double-Acting
  • Body Option
    Anodized
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Maximum Operating Pressure
    7 bar, 101.5 psi
  • Minimum Operating Pressure
    1 bar, 14.5 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    1 - 7 bar, 14.5 - 101.5 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)