Motion
8095436
Pneumatic Flow Switch - 600 L/min to 1200 L/min Flow Rate, -10 °C to 60 °C Temp Range
MI ITEM #15162723
MFR #8095436
Price$62.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 600 L/min to 1200 L/min Flow Rate, -10 °C to 60 °C Temp Range
MI ITEM #15162723
MFR #8095436

Mfr description
VFOE-LE-T-G12-Q12-P20 1-WAY FLOW CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.78/each

Specifications

Dimensions

  • Overall Width
    24 mm
  • Port 1 Size/Type
    12 mm Tube
  • Port 2 Size/Type
    1/2 in BSPP
  • Port Size
    12
  • Weight
    49.5 g

Details

  • Flow Rate Range
    600 L/min to 1200 L/min
  • Fluid Comp
    Compressed air
  • Mounting Type
    Threaded
  • Operating Pressure Range
    0.02 MPa to 1 MPa, 0.2 bar to 10 bar, 2.9 psi to 145 psi
  • Operating Temperature Range
    -10 °C to 60 °C
  • Rated Flow Range
    600 L/min to 1200 L/min
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)