1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
CDPX-X-E2-W-5-EX2
CDPX-X-E2-W-5-EX2 OPERATOR UNIT
Mi Item #
15162754
MFR #
CDPX-X-E2-W-5-EX2
Price
$4,529.22
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Electric Hydraulic Pumps
FESTO CORPORATION CDPX-X-E2-W-5-EX2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
CDPX-X-E2-W-5-EX2
CDPX-X-E2-W-5-EX2 OPERATOR UNIT
Mi Item #
15162754
MFR #
CDPX-X-E2-W-5-EX2
Mfr description
CDPX-X-E2-W-5-EX2 OPERATOR UNIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,529
.22
/each
Add to Cart
Specifications
Dimensions
Height
248 mm
Length
34 mm
Weight
1.1 lbs, 500 g
Details
Ambient Temperature Range
-20 to 55 °C
Product Types
Operator unit
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items