Specifications
Details
- Cylinder Suffix-H-1-PE-EX2
- Product TypeCompact Air Cylinders
- SeriesCACN
- Special ApplicationsExplosion Proof (Atex)
- TypeCompact Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)