Motion
VPPE-3-1-1/8-6-005-E1-F1A

FESTO CORPORATION
VPPE-3-1-1/8-6-005-E1-F1A

VPPE-3-1-1/8-6-005-E1-F1A PROPORTIONAL-P
Mi Item #15162767
MFR #VPPE-3-1-1/8-6-005-E1-F1A
Price$1,293.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VPPE-3-1-1/8-6-005-E1-F1A

VPPE-3-1-1/8-6-005-E1-F1A PROPORTIONAL-P
Mi Item #15162767
MFR #VPPE-3-1-1/8-6-005-E1-F1A

Mfr description
VPPE-3-1-1/8-6-005-E1-F1A PROPORTIONAL-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,293.51/each

Specifications

Details

  • Actuation
    Air Operated
  • Hysteresis
    0.005
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [7:4:4], Inert gas
  • Operating Temperature Range
    0 to 140 °F
  • Pilot Type
    Piloted
  • Valve Function
    3-way proportional pressure regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)