Motion
48-73-7141E

MILWAUKEE TOOL
48-73-7141E

General Purpose Work Glove - M or Size 8 Size
Mi Item #15163828
MFR #48-73-7141E
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-7141E

General Purpose Work Glove - M or Size 8 Size
Mi Item #15163828
MFR #48-73-7141E

Mfr description
48-73-7141E CUT LEVEL 4 HIGH-DEXTERITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.73/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Material Type
    General Purpose Gloves
  • Type
    Nitrile Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)