Motion
48-73-7144E

MILWAUKEE TOOL
48-73-7144E

General Purpose Work Glove - XXL or Size 11 Size
Mi Item #15163831
MFR #48-73-7144E
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-7144E

General Purpose Work Glove - XXL or Size 11 Size
Mi Item #15163831
MFR #48-73-7144E

Mfr description
48-73-7144E CUT LEVEL 4 HIGH-DEXTERITY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.73/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Material Type
    General Purpose Gloves
  • Type
    Nitrile Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)