Overview
Mfr description
3500090 15 FT NANOLOK SRL,GAL STEEL CBL
- Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
- Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
- Swiveling anchorage loop limits lifeline twisting for smooth operation
- Impact indicator provides a visual alert that the SRL has been involved in a fall
- Galvanized steel cable lifeline
- High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)
Specifications
- TypeSelf Retracting Lifeline Cable
- ColorBlue
- Overall Length15 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data