Motion
ST120SWHLG002500
Coverall - Front Zipper Closure
MI ITEM #15164639
MFR #ST120SWHLG002500
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #15164639
MFR #ST120SWHLG002500

Mfr description
ST120SWHLG002500 DUPONT TYVEK 400 SFR
  • Secondary Flame Resistant
  • Disposable
  • Breathable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Chest Size
    38-1/4 to 41-3/4 in, 97.2 to 106 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 5-1/8 in
  • Material Thickness
    6.3 mil
  • Material Weight
    2
  • Width
    2 ft 1-3/4 in

Details

  • Additional Details
    Relaxed fit design, Collar, Red zipper, Red external serged seams, Secondary flame resistance, Proprietary FR coating
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 SFR Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Disposable, Lightweight, Particle Protection, Secondary Flame Resistant
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and gas, Manufacturing, Maintenance, Utilities, Environmental services
  • Includes
    Collar, Red Zipper
  • Material
    Tyvek 400 SFR
  • Pant Cuff
    Open Hem
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)