Motion
ST120SWH3X002500
Coverall - Front Zipper Closure
Mi Item #15164642
MFR #ST120SWH3X002500
Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #15164642
MFR #ST120SWH3X002500

Mfr description
ST120SWH3X002500 DUPONT TYVEK 400 SFR
  • Secondary Flame Resistance
  • Breathable
  • Lightweight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.50/each

Specifications

Dimensions

  • Chest Size
    48-1/4 to 51-3/4 in, 122.6 to 131.4 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 7-1/2 in
  • Material Thickness
    6.3 mil
  • Material Weight
    2
  • Width
    2 ft 6-3/4 in

Details

  • Additional Details
    Red zipper, Red external serged seams, Relaxed fit design, Collar
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI/ISEA 101, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 SFR Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Disposable, Lightweight, Recyclable, Secondary Flame Resistance
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and gas, Manufacturing, Maintenance, Utilities
  • Material
    Tyvek
  • Pant Cuff
    Open Hem
  • Product Line
    Tyvek 400 SFR
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400 SFR
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)