Motion
ST120SWH4X002500
Coverall - Front Zipper Closure
Mi Item #15164643
MFR #ST120SWH4X002500
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #15164643
MFR #ST120SWH4X002500

Mfr description
ST120SWH4X002500 DUPONT TYVEK 400 SFR
  • Secondary flame resistance
  • Superior particle barrier protection
  • Improved durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Chest Size
    51-3/4 to 55-1/4 in, 131.4 to 140.3 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    2 ft 8-5/8 in
  • Material Thickness
    6.3 mil
  • Material Weight
    2
  • Width
    2 ft 8-1/2 in

Details

  • Additional Details
    Relaxed fit design, Collar, Red zipper, Red external serged seams
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI/ISEA 101, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 SFR Coverall. Secondary flame resistance with the protection, durability, and comfort deg F Tyvek
  • Fabric Type
    Tyvek 400 SFR
  • Features
    Breathable, Improved durability, Lighter-weight fabric, Recyclable, Secondary flame resistance, Superior particle barrier protection, Sustainable
  • Flame Resistance
    Yes
  • Front Closure
    Red zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and gas, Manufacturing, Maintenance, Utilities, Environmental services
  • Includes
    Collar
  • Material
    Tyvek 400 SFR
  • Pant Cuff
    Open Hem
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)