Motion
ST120SWH6X002500
Coverall - Front Zipper Closure
Mi Item #15164645
MFR #ST120SWH6X002500
Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #15164645
MFR #ST120SWH6X002500

Mfr description
ST120SWH6X002500 DUPONT TYVEK 400 SFR
  • Secondary Flame Resistance
  • Disposable
  • Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.89/each

Specifications

Dimensions

  • Chest Size
    58-3/4 to 62-1/4 in, 149.2 to 158.1 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 10-3/4 in
  • Material Thickness
    6.3 mil
  • Material Weight
    2
  • Width
    3 ft

Details

  • Additional Details
    Collar, Red Zipper, Red External Serged Seams, Relaxed Fit Design
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI/ISEA 101, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 SFR Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Disposable, Lightweight, Recyclable, Secondary Flame Resistance
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and Gas, Manufacturing, Maintenance, Utilities
  • Material
    Tyvek 400 SFR
  • Pant Cuff
    Open Hem
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)