Motion
ST127SWHLG002500
Coverall - Front Zipper with Storm Flap Closure
Mi Item #15164647
MFR #ST127SWHLG002500
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #15164647
MFR #ST127SWHLG002500

Mfr description
ST127SWHLG002500 DUPONT TYVEK 400 SFR
  • Secondary flame resistance
  • Particle protection
  • Relaxed fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Chest Size
    38-1/4 to 41-3/4 in, 97.2 to 106 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 4-7/8 in
  • Material Thickness
    6.3 mil
  • Material Weight
    2
  • Width
    2 ft 1-3/4 in

Details

  • Additional Details
    Relaxed fit coverall design, Diamond gusset crotch, Red trim elements, Red external stitched seams, Red zipper, Red chest patch border, Attached standard-fit hood, Elastic around face opening, Elastic opening at wrist, Elastic opening at ankle, Storm flap
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 SFR Hooded Coverall
  • Fabric Type
    Tyvek 400 SFR
  • Features
    Attached standard fit hood, Diamond gusset crotch, Elastic ankles, Elastic wrists, Particle protection, Red external serged seams, Red zipper, Relaxed fit, Secondary flame resistance, Storm flap
  • Flame Resistance
    Yes
  • Front Closure
    Zipper Front with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and gas, Manufacturing, Maintenance, Utilities, Environmental services
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Tyvek 400 SFR
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)