Overview
Mfr description
M250B-L GRIDIRON FULL-ZIP HOODIE -
- Durable, Heavyweight Cotton/Polyester Fabric
- Double-Stitched Seams
- Reinforced Pockets
- Hidden Device Pocket
- Hidden or Visible Drawcord Functionality
- Strong Rib Knit Cuffs and Waist
Specifications
- Manufacturer Upc Number045242196340
- UPC_NO045242196340
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data