Overview
Mfr description
M750E RIB-KNIT CUFFED BEANIE - GREEN
- 100% Acrylic
- Adjustable Cuff
- 2-layer design provides added warmth
- Flexible 3x1 rib-knit construction
- One size fits most
Specifications
- UPC_NO045242109098
- Manufacturer Upc Number045242109098
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data