Motion
M752B
M752B - Milwaukee Workskin Low-Profile Beanie
Mi Item #15169846
MFR #M752B
Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M752B - Milwaukee Workskin Low-Profile Beanie
Mi Item #15169846
MFR #M752B

Mfr description
M752B WORKSKIN LOW-PROFILE BEANIE -
  • Custom sweat wicking fabric: quickly pulls moisture away from the interior while working
  • Brushed fleece interior for added warmth and next-to-skin comfort
  • Trade-built 360° stretch: 6 point crown construction for increased stretch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.71/each

Specifications

Details

  • Description
    Part of the MILWAUKEE® WORKSKIN™ Collection, the Low-Profile Beanie is BUILT TO FIGHT SWEAT. The custom sweat-wicking fabric is engineered with 360° stretch and a brushed fleece interior to deliver comfort and performance in the cold. Designed with a low-profile fit and durable exterior, the WORKSKN™ Beanie is jobsite built. Milwaukee® WORKSKIN™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)